PG2 RACK ANGLE 19 SQUARE 800MM

Item #: 0270912

Cat #: P2RA19S8

UPC: 783510326166

$ 235.47 EA
Company wide:
0 in stock
Documents & Guides
PG2 RACK ANGLE 19 SQUARE 800MM

Overview

PG2 RACK ANGLE 19 SQUARE 800MM
Also known as: 783510326166, P2RA19S8, HOFP2RA19S8

Specifications

Depth: 1.890 in
Material: Steel
Width: 2.560 in
Height: 28.100 in
Depth: 1.890 in
Width: 2.560 in
Material: Steel
Height: 28.100 in