ProLine G2 19-Inch Rack Angles, Tap Hole, 1400mm, Conductive, Steel

Item #: 0270903

Cat #: P2RA19T14

UPC: 783510326227

$ 294.63 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 19-Inch Rack Angles, Tap Hole, 1400mm, Conductive, Steel

Overview

ProLine G2 19-Inch Rack Angles, Tap Hole, 1400mm, Conductive, Steel

The ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that function in the attachment of rack-mount equipment and accessories. Rack Angles comply with AN SI/EIA RS-310-D rack mounting standards.

Also known as: 783510326227, P2RA19T14, HOFP2RA19T14

Specifications

Depth: 1.890 in
Material: Steel
Width: 2.560 in
Height: 51.500 in
Depth: 1.890 in
Width: 2.560 in
Material: Steel
Height: 51.500 in