HOF P2RA19T16 PG2 RACK ANG 19

Item #: 0270901

Cat #: P2RA19T16

UPC: 783510326234

$ 316.37 EA
Company wide:
0 in stock
Documents & Guides
HOF P2RA19T16 PG2 RACK ANG 19

Overview

HOF P2RA19T16 PG2 RACK ANG 19
Also known as: 783510326234, P2RA19T16, HOFP2RA19T16

Specifications

Depth: 1.890 in
Material: Steel
Width: 2.560 in
Height: 59.600 in
Depth: 1.890 in
Width: 2.560 in
Material: Steel
Height: 59.600 in