ProLine G2 HD Swing-Out Rack Frame, 2200x800

Item #: 0270876

Cat #: P2RSFH228

UPC: 783510330286

$ 1572.17 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Heavy-Duty Swing-Out Rack Frame, Material: Steel, Dimensions: 2200" x 800"

Overview

ProLine G2 Heavy-Duty Swing-Out Rack Frame, Material: Steel, Dimensions: 2200" x 800"

The ProLine G2 Heavy-Duty Swing-Out Rack Frame allows 19-in. rack equipment or rack panels to pivot for better accessibility. New center pivot option allows 350-degree rotation with a 400 lb. (181 kg) load rating. Left or right offset option allows the frame to pivot out of the enclosure and is capable of 140-degree rotation. Hinges that provide 170-degree rotation are an optional accessory.

Also known as: 783510330286, P2RSFH228, HOFP2RSFH228

Specifications

Material: Steel
Material: Steel