
4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic
Item #: 0270874
Cat #: 296
UPC: 050169002964
$ 80.33 EA
Company wide:
3
in stock
Documents & Guides
4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockout: (2) 1/2" Fan Weight: 35 lbs. Fixture Weight: 75 lbs. Cubic Inches: 15.5". Includes: Blank Cover.
Overview
4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockout: (2) 1/2" Fan Weight: 35 lbs. Fixture Weight: 75 lbs. Cubic Inches: 15.5". Includes: Blank Cover.
Constructed of pre-galvanized steel No protruding ground screw or fan mounting screws allows easy installation Steel cover protects wires from damage, paint, and drywall compound during installation Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw Easy to follow instructions and mounting hardware included Supplied with five 1/2 in. knockouts 1/2 in. side knockouts
Also known as: 050169002964, 296, RAC296
Features & Benefits
- Constructed of pre-galvanized steel
- No protruding ground screw or fan mounting screws allows easy installation
- Steel cover protects wires from damage, paint, and drywall compound during installation
- Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures
- #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw
- Easy to follow instructions and mounting hardware included
- Supplied with five 1/2 in. knockouts
- 1/2 in. side knockouts
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 15.500 in³ |