Grounding Bushing, Threaded, 3", Insulated, Malleable Iron

Item #: 0270843

Cat #: GIB300L25AC

UPC: 781381091237

$ 67.65 EA
Company wide:
25 in stock
3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.

Overview

3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.

GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

Also known as: 781381091237, GIB300L25AC, APPGIB300L25AC

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in