N3R HC ENCLOSURE 36X36X12

Item #: 0270821

Cat #: 363612 RHC

UPC: 782051408355

$ 2239.35 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 36X36X12

Overview

N3R HC ENCLOSURE 36X36X12
Also known as: 782051408355, 363612 RHC, CIR363612RHC

Specifications

Mounting: Surface
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Height: 36 in