Write-On Wire Marker Booklet, 1" x 5"

Item #: 0270819

Cat #: 44-152

UPC: 783250441525

$ 27.31 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Ideal; Write-on Marker Booklet; Write-on; Size: 1 X 5 In Marker; Material: Plastic-impregnated Cloth; Legend: Blank; Markers Per Page: 3; Number Of Pages: 10/booklet; Legend Color: Blank; Adhesion: 25 Oz/in Width Ultimate; Write-on Area: 1x 1

Overview

Ideal; Write-on Marker Booklet; Write-on; Size: 1 X 5 In Marker; Material: Plastic-impregnated Cloth; Legend: Blank; Markers Per Page: 3; Number Of Pages: 10/booklet; Legend Color: Blank; Adhesion: 25 Oz/in Width Ultimate; Write-on Area: 1x 1
Also known as: 783250441525, 44-152, IDE44152

Specifications

Standards: California Proposition 65
Standards: California Proposition 65