Wireway, Telescope Fitting

Item #: 0270797

Cat #: F88LA

UPC: 783510193409

$ 531.30 EA
Company wide:
0 in stock
Wireway,telescope Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Overview

Wireway,telescope Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Length of the nVent HOFFMAN HOFF88LA is easily adjustable from 1.00 IN. (25 MM) to 7.00 IN. (178 MM). No cutting or welding required.

Also known as: 783510193409, F88LA, HOFF88LA

Features & Benefits

  • Lay-in Hinged Cover Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 7.00 inch (178 mm)
  • No cutting or welding required

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel