HOF P2K1085 PKG 1000X800X500

Item #: 0270785

Cat #: P2K1085

UPC: 783510319267

$ 2707.22 EA
Company wide:
0 in stock
Documents & Guides
HOF P2K1085 PKG 1000X800X500

Overview

HOF P2K1085 PKG 1000X800X500
Also known as: 783510319267, P2K1085, HOFP2K1085

Specifications

Material: Steel
Width: 31.800 in
Height: 39.450 in
Depth: 19.880 in
Material: Steel
Height: 39.450 in
Width: 31.800 in
Depth: 19.880 in