This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
PKG 1200X800X500 1DR
Overview
PKG 1200X800X500 1DR
ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers ordered separately to accommodate joining/baying applications.
Also known as: 783510319410, P2K1285E, HOFP2K1285E
Specifications
| Material: | Steel |
| Width: | 31.800 in |
| Depth: | 29.880 in |
| Height: | 47.320 in |
| Material: | Steel |
| Depth: | 29.880 in |
| Width: | 31.800 in |
| Height: | 47.320 in |