PKG 1200X800X800 1DR

Item #: 0270771

Cat #: P2K1288

UPC: 783510319465

$ 3091.20 EA
Company wide:
0 in stock
Documents & Guides
PKG 1200X800X800 1DR

Overview

PKG 1200X800X800 1DR
Also known as: 783510319465, P2K1288, HOFP2K1288

Specifications

Material: Steel
Width: 31.800 in
Height: 47.200 in
Depth: 31.690 in
Material: Steel
Height: 47.200 in
Width: 31.800 in
Depth: 31.690 in