HOF P2K1488 PKG 1400X800X800 1DR

Item #: 0270752

Cat #: P2K1488

UPC: 783510319649

$ 3121.39 EA
Company wide:
0 in stock
Documents & Guides
HOF P2K1488 PKG 1400X800X800

Overview

HOF P2K1488 PKG 1400X800X800
Also known as: 783510319649, P2K1488, HOFP2K1488

Specifications

Material: Steel
Width: 31.800 in
Depth: 31.690 in
Height: 55.200 in
Material: Steel
Depth: 31.690 in
Width: 31.800 in
Height: 55.200 in