HOF P2K1845 PKG 1800X400X500 1DR

Item #: 0270714

Cat #: P2K1845

UPC: 783510319984

$ 2645.64 EA
Company wide:
0 in stock
Documents & Guides
HOF P2K1845 PKG 1800X400X500

Overview

HOF P2K1845 PKG 1800X400X500
Also known as: 783510319984, P2K1845, HOFP2K1845

Specifications

Material: Steel
Height: 70.940 in
Depth: 19.880 in
Width: 16.050 in
Material: Steel
Depth: 19.880 in
Height: 70.940 in
Width: 16.050 in