HOF P2K1866E PKG 1800X600X600

Item #: 0270703

Cat #: P2K1866E

UPC: 783510320072

$ 2646.84 EA
Company wide:
0 in stock
Documents & Guides
HOF P2K1866E PKG 1800X600X600

Overview

HOF P2K1866E PKG 1800X600X600
Also known as: 783510320072, P2K1866E, HOFP2K1866E

Specifications

Material: Steel
Depth: 23.820 in
Width: 23.920 in
Height: 70.940 in
Material: Steel
Width: 23.920 in
Depth: 23.820 in
Height: 70.940 in