PKG 1800X600X800 1DR

Item #: 0270700

Cat #: P2K1868

UPC: 783510320140

$ 3091.20 EA
Company wide:
0 in stock
Documents & Guides
PKG 1800X600X800 1DR

Overview

PKG 1800X600X800 1DR
Also known as: 783510320140, P2K1868, HOFP2K1868

Specifications

Material: Steel
Width: 23.920 in
Height: 70.940 in
Depth: 31.690 in
Material: Steel
Height: 70.940 in
Width: 23.920 in
Depth: 31.690 in