PKG 1800X800X400 1DR

Item #: 0270697

Cat #: P2K1884

UPC: 783510320164

$ 2937.85 EA
Company wide:
0 in stock
Documents & Guides
PKG 1800X800X400 1DR

Overview

PKG 1800X800X400 1DR
Also known as: 783510320164, P2K1884, HOFP2K1884

Specifications

Material: Steel
Width: 31.800 in
Depth: 15.940 in
Height: 70.940 in
Material: Steel
Depth: 15.940 in
Width: 31.800 in
Height: 70.940 in