Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU

Item #: 0270689

Cat #: 49251-W62

UPC: 078477840634

$ 77.54 EA
Company wide:
21 in stock
Documents & Guides
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU, HxW: 3-1/2" x 20", Weight Capacity: 35 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU, HxW: 3-1/2" x 20", Weight Capacity: 35 lbs, Color: Black.

2-Position (3.5-inch H, 6.0-inch D) Hinged Wall-Mount Bracket

Also known as: 078477840634, 49251-W62, LEV49251W62

Specifications

Size: 2RMU
Weight Capacity: 35 lbs
Color: Black
Mounting: Wall
Size: 2RMU
Color: Black
Weight Capacity: 35 lbs
Mounting: Wall