PKG 2000X1000X500 1DR

Item #: 0270688

Cat #: P2K20105

UPC: 783510320263

$ 3635.79 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1000X500 1DR

Overview

PKG 2000X1000X500 1DR
Also known as: 783510320263, P2K20105, HOFP2K20105

Specifications

Material: Steel
Width: 39.670 in
Height: 78.820 in
Depth: 19.880 in
Material: Steel
Height: 78.820 in
Width: 39.670 in
Depth: 19.880 in