PKG 2000X1000X800 1DR

Item #: 0270685

Cat #: P2K20108

UPC: 783510320324

$ 4018.56 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1000X800 1DR

Overview

PKG 2000X1000X800 1DR
Also known as: 783510320324, P2K20108, HOFP2K20108

Specifications

Material: Steel
Width: 39.670 in
Height: 78.820 in
Depth: 31.690 in
Material: Steel
Height: 78.820 in
Width: 39.670 in
Depth: 31.690 in