HOF P2K2045 PKG 2000X400X500

Item #: 0270683

Cat #: P2K2045

UPC: 783510320348

$ 2715.67 EA
Company wide:
0 in stock
Documents & Guides
HOF P2K2045 PKG 2000X400X500

Overview

HOF P2K2045 PKG 2000X400X500
Also known as: 783510320348, P2K2045, HOFP2K2045

Specifications

Material: Steel
Height: 78.820 in
Depth: 19.880 in
Width: 16.050 in
Material: Steel
Depth: 19.880 in
Height: 78.820 in
Width: 16.050 in