PKG 2000X600X800 1DR

Item #: 0270669

Cat #: P2K2068

UPC: 783510320485

$ 3128.64 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X600X800 1DR

Overview

PKG 2000X600X800 1DR
Also known as: 783510320485, P2K2068, HOFP2K2068

Specifications

Material: Steel
Width: 23.920 in
Height: 78.820 in
Depth: 31.690 in
Material: Steel
Height: 78.820 in
Width: 23.920 in
Depth: 31.690 in