200A PL INT ASSY 3P S2 1.375

Item #: 0270653

Cat #: API20023

UPC: 781381131476

Company wide:
0 in stock
Pin and Sleeve Plug Interior, Type Plug, Constructional Feature Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 200 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Material Copper-Free Aluminum, Approval UL 1682/1686/50E, CSA C22.2

Overview

Pin and Sleeve Plug Interior, Type Plug, Constructional Feature Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 200 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Material Copper-Free Aluminum, Approval UL 1682/1686/50E, CSA C22.2
Also known as: 781381131476, API20023, APPAPI20023

Specifications

No Specifications Available