HOF P2K22105 PKG 2200X1000X50

Item #: 0270651

Cat #: P2K22105

UPC: 783510320669

$ 4098.26 EA
Company wide:
0 in stock
Documents & Guides
HOF P2K22105 PKG 2200X1000X50

Overview

HOF P2K22105 PKG 2200X1000X50
Also known as: 783510320669, P2K22105, HOFP2K22105

Specifications

Material: Steel
Height: 86.690 in
Width: 39.670 in
Depth: 19.880 in
Material: Steel
Width: 39.670 in
Height: 86.690 in
Depth: 19.880 in