Conduit Hub, Type: Bonding, Size: 3", Insulated, Malleable Iron

Item #: 0270648

Cat #: HUB300B

UPC: 781381500395

$ 131.32 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Type: Bonding, Size: 3", Insulated, Gasketed, Material: Malleable Iron

Overview

Conduit Hub, Type: Bonding, Size: 3", Insulated, Gasketed, Material: Malleable Iron
Also known as: 781381500395, HUB300B, APPHUB300B

Specifications

Material: Malleable Iron
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in