70 Watt Pulse Start Metal Halide Bulb

Item #: 0270641
Cat #: MHC70/C/U/M/3K ALT
UPC:
Call for price
Company wide:
0 in stock
Metal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 5800, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/E. Color: Coated. *Philips Part # 20887-6*

Overview

Metal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 5800, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/E. Color: Coated. *Philips Part # 20887-6*
Also known as: MHC70/C/U/M/3K ALT, PHIMHC70CUM3K

Specifications

Type: Pulse Start
Color Rendering Index (CRI): 92
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Shape: ED17 (Elliptical Dimple)
ANSI Code: M98/E, M143/E
Lumens: 5800
Light Technology: HID
Type: Pulse Start
Wattage: 70
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Lumens: 5800
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Volts AC: 120, 277
ANSI Code: M98/E, M143/E
Light Technology: HID

Customer Reviews

No reviews for this product
(0)