PKG 2200X600X500 1DR

Item #: 0270640

Cat #: P2K2265

UPC: 783510320744

$ 3254.22 EA
Company wide:
0 in stock
Documents & Guides
PKG 2200X600X500 1DR

Overview

PKG 2200X600X500 1DR
Also known as: 783510320744, P2K2265, HOFP2K2265

Specifications

Material: Steel
Height: 86.690 in
Width: 23.920 in
Depth: 19.880 in
Material: Steel
Width: 23.920 in
Height: 86.690 in
Depth: 19.880 in