PKG 2200X800X500 1DR

Item #: 0270626

Cat #: P2K2285

UPC: 783510320867

$ 3507.79 EA
Company wide:
0 in stock
Documents & Guides
PKG 2200X800X500 1DR

Overview

PKG 2200X800X500 1DR
Also known as: 783510320867, P2K2285, HOFP2K2285

Specifications

Material: Steel
Height: 86.690 in
Width: 31.800 in
Depth: 19.880 in
Material: Steel
Width: 31.800 in
Height: 86.690 in
Depth: 19.880 in