
Call for price
Company wide:
0
in stock
Documents & Guides
PKG 2200X800X500 1DR
Overview
PKG 2200X800X500 1DR
ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers ordered separately to accommodate joining/baying applications.
Also known as: 783510320850, P2K2285E, HOFP2K2285E
Specifications
| Material: | Steel |
| Height: | 86.690 in |
| Width: | 31.800 in |
| Depth: | 19.550 in |
| Material: | Steel |
| Width: | 31.800 in |
| Height: | 86.690 in |
| Depth: | 19.550 in |