HOF P2K2288 PKG 2200X800X800

Item #: 0270619

Cat #: P2K2288

UPC: 783510320942

$ 4060.83 EA
Company wide:
0 in stock
Documents & Guides
HOF P2K2288 PKG 2200X800X800

Overview

HOF P2K2288 PKG 2200X800X800
Also known as: 783510320942, P2K2288, HOFP2K2288

Specifications

Material: Steel
Height: 86.690 in
Width: 31.800 in
Depth: 31.690 in
Material: Steel
Width: 31.800 in
Height: 86.690 in
Depth: 31.690 in