HOF P2KDL16165 PKG 1600X1600X

Item #: 0270598

Cat #: P2KDL16165

UPC: 783510346621

$ 7167.72 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KDL16165 PKG 1600X1600X

Overview

HOF P2KDL16165 PKG 1600X1600X
Also known as: 783510346621, P2KDL16165, HOFP2KDL16165

Specifications

Material: Steel
Height: 63.070 in
Depth: 19.880 in
Width: 63.310 in
Material: Steel
Depth: 19.880 in
Height: 63.070 in
Width: 63.310 in