Enclosure, Hinged Cover, Type 1, 8" x 8" x 6", Steel/Gray

Item #: 0270587

Cat #: A8N86

UPC: 783510348908

$ 140.59 EA
Company wide:
19 in stock
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray

nVent HOFFMAN HOFA8N86 enclosures have a size range of 6 x 6 x 4-IN. to 14 x 12 x 8-IN. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510348908, A8N86, HOFA8N86

Features & Benefits

  • Butt hinges on door
  • Flush slotted latch operated with a screwdriver; optional latches available
  • Weldnuts provided for mounting optional panels
  • Butt hinges
  • Mounting holes on back of enclosure

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand