PKG 2000X1800X600 2DR DL

Item #: 0270561

Cat #: P2KDL20186

UPC: 783510321420

$ 9447.48 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1800X600 2DR DL

Overview

PKG 2000X1800X600 2DR DL
Also known as: 783510321420, P2KDL20186, HOFP2KDL20186

Specifications

Material: Steel
Depth: 23.820 in
Height: 78.820 in
Width: 71.170 in
Material: Steel
Height: 78.820 in
Depth: 23.820 in
Width: 71.170 in