HOF P2KDL22126 PKG 2200X1200X

Item #: 0270546

Cat #: P2KDL22126

UPC: 783510321482

$ 8661.40 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KDL22126 PKG 2200X1200X

Overview

HOF P2KDL22126 PKG 2200X1200X
Also known as: 783510321482, P2KDL22126, HOFP2KDL22126

Specifications

Material: Steel
Depth: 23.820 in
Height: 86.690 in
Width: 47.540 in
Material: Steel
Height: 86.690 in
Depth: 23.820 in
Width: 47.540 in