1
more

Cord Connector, Straight, 1", Cord Range: 0.625" to 0.750", Nylon
Item #: 0270537
Cat #: 4704-3
UPC: 050169470435
$ 42.76 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.625 Inch - 0.750 Inch, Material: Nylon
Overview
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.625 Inch - 0.750 Inch, Material: Nylon
Also known as: 050169470435, 4704-3, RAC47043
Features & Benefits
- Nylon construction is lightweight and easy to use
- Neoprene grommet
- Resists most common industrial corrosives
- GOTCHA® color-coded ring provides fast identification of cord size
- Additional colors and sizes available
Specifications
| Diameter: | 1 in |
| Material: | Nylon |
| Diameter Range: | 0.625 - 0.750 in |
| Diameter: | 1 in |
| Diameter Range: | 0.625 - 0.750 in |
| Material: | Nylon |