PKG 2200X800X600 1DR DL

Item #: 0270535

Cat #: P2KDL2286

UPC: 783510321567

$ 4815.51 EA
Company wide:
0 in stock
Documents & Guides
PKG 2200X800X600 1DR DL

Overview

PKG 2200X800X600 1DR DL
Also known as: 783510321567, P2KDL2286, HOFP2KDL2286

Specifications

Material: Steel
Depth: 23.820 in
Height: 86.690 in
Width: 31.800 in
Material: Steel
Height: 86.690 in
Depth: 23.820 in
Width: 31.800 in