PKG 1600X800X600 1DR DR

Item #: 0270515

Cat #: P2KDR1686

UPC: 783510321659

$ 4350.63 EA
Company wide:
0 in stock
Documents & Guides
PKG 1600X800X600 1DR DR

Overview

PKG 1600X800X600 1DR DR
Also known as: 783510321659, P2KDR1686, HOFP2KDR1686

Specifications

Material: Steel
Depth: 23.820 in
Width: 31.800 in
Height: 63.070 in
Material: Steel
Width: 31.800 in
Depth: 23.820 in
Height: 63.070 in