PKG 1800X800X500 1DR DR

Item #: 0270502

Cat #: P2KDR1885

UPC: 783510321772

$ 3979.92 EA
Company wide:
0 in stock
Documents & Guides
PKG 1800X800X500 1DR DR

Overview

PKG 1800X800X500 1DR DR
Also known as: 783510321772, P2KDR1885, HOFP2KDR1885

Specifications

Material: Steel
Width: 31.800 in
Height: 70.940 in
Depth: 19.880 in
Material: Steel
Height: 70.940 in
Width: 31.800 in
Depth: 19.880 in