PKG 2000X1000X500 1DR DR

Item #: 0270500

Cat #: P2KDR20105

UPC: 783510321819

$ 4600.58 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1000X500 1DR DR

Overview

PKG 2000X1000X500 1DR DR
Also known as: 783510321819, P2KDR20105, HOFP2KDR20105

Specifications

Material: Steel
Width: 39.670 in
Height: 78.820 in
Depth: 19.880 in
Material: Steel
Height: 78.820 in
Width: 39.670 in
Depth: 19.880 in