PKG 2000X1600X600 2DR DR

Item #: 0270491

Cat #: P2KDR20166

UPC: 783510321857

$ 9111.80 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1600X600 2DR DR

Overview

PKG 2000X1600X600 2DR DR
Also known as: 783510321857, P2KDR20166, HOFP2KDR20166

Specifications

Material: Steel
Depth: 23.820 in
Height: 78.820 in
Width: 63.290 in
Material: Steel
Height: 78.820 in
Depth: 23.820 in
Width: 63.290 in