PKG 2000X1800X400 2DR DR

Item #: 0270490

Cat #: P2KDR20184

UPC: 783510321888

$ 9125.08 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1800X400 2DR DR

Overview

PKG 2000X1800X400 2DR DR
Also known as: 783510321888, P2KDR20184, HOFP2KDR20184

Specifications

Material: Steel
Height: 78.820 in
Depth: 15.940 in
Width: 71.170 in
Material: Steel
Depth: 15.940 in
Height: 78.820 in
Width: 71.170 in