HOF P2KDR20186 PKG 2000X1800X

Item #: 0270488

Cat #: P2KDR20186

UPC: 783510321871

$ 9447.48 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KDR20186 PKG 2000X1800X

Overview

HOF P2KDR20186 PKG 2000X1800X
Also known as: 783510321871, P2KDR20186, HOFP2KDR20186

Specifications

Material: Steel
Depth: 23.820 in
Height: 78.820 in
Width: 71.170 in
Material: Steel
Height: 78.820 in
Depth: 23.820 in
Width: 71.170 in