PKG 2000X800X500 1DR DR

Item #: 0270487

Cat #: P2KDR2085

UPC: 783510321918

$ 4098.26 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X800X500 1DR DR

Overview

PKG 2000X800X500 1DR DR
Also known as: 783510321918, P2KDR2085, HOFP2KDR2085

Specifications

Material: Steel
Width: 31.800 in
Height: 78.820 in
Depth: 19.880 in
Material: Steel
Height: 78.820 in
Width: 31.800 in
Depth: 19.880 in