PKG 2200X1000X600 1DR DR

Item #: 0270483

Cat #: P2KDR22106

UPC: 783510321949

$ 5153.61 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KDR22106 PKG 2200X1000X

Overview

HOF P2KDR22106 PKG 2200X1000X
Also known as: 783510321949, P2KDR22106, HOFP2KDR22106

Specifications

Material: Steel
Depth: 23.820 in
Height: 86.690 in
Width: 39.670 in
Material: Steel
Height: 86.690 in
Depth: 23.820 in
Width: 39.670 in