1
more

Switch Box, Non-Gangable, 3 Gang, Steel, 2-1/2" Deep, FM Bracket
Item #: 0270477
Cat #: 686
UPC: 050169006863
$ 78.29 EA
Company wide:
39
in stock
Documents & Guides
FM Bracket, 3-Gang, Gangable, Square Corner Switch Box, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (8) 1/2" & (8) 3/4". Bottom Knockouts: (3) 1/2" & (3) 3/4". Cubic Inches: 47.8". Set Back: 1/2".
Overview
FM Bracket, 3-Gang, Gangable, Square Corner Switch Box, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (8) 1/2" & (8) 3/4". Bottom Knockouts: (3) 1/2" & (3) 3/4". Cubic Inches: 47.8". Set Back: 1/2".
Reference the Box Selection section in the front of this catalog for complete description of bracket types and features. Supplied with eleven (11) 1/2 and 3/4 in. concentric knockouts Welded steel construction with "FM" bracket - 1/2 in. set back Standard device spacing with tapped 6-32 holes for devices Uses Raco 971 voltage partition 47.8 cu. in. capacity
Also known as: 050169006863, 686, RAC686
Features & Benefits
- Reference the Box Selection section in the front of this catalog for complete description of bracket types and features.
- Supplied with eleven (11) 1/2 and 3/4 in. concentric knockouts
- Welded steel construction with "FM" bracket - 1/2 in. set back
- Standard device spacing with tapped 6-32 holes for devices
- Uses Raco 971 voltage partition
- 47.8 cu. in. capacity
Specifications
| Gangs: | 3 |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 47.800 in³ |
| Gangs: | 3 |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/2 in |
| Cubic Inches: | 47.800 in³ |