PKG 2200X1800X600 2DR DR

Item #: 0270469

Cat #: P2KDR22186

UPC: 783510322014

$ 10260.13 EA
Company wide:
0 in stock
Documents & Guides
PKG 2200X1800X600 2DR DR

Overview

PKG 2200X1800X600 2DR DR
Also known as: 783510322014, P2KDR22186, HOFP2KDR22186

Specifications

Color: Clear
Material: Polycarbonate
Mounting: Universal
Depth: 23.820 in
Height: 86.690 in
Width: 71.170 in
Color: Clear
Mounting: Universal
Height: 86.690 in
Material: Polycarbonate
Depth: 23.820 in
Width: 71.170 in