T40 4" Pvc Racc. De Deviation Type T Kraloy

Item #: 0270463

Cat #: 4PT

UPC: 088700517417

$ 207.43 EA
Company wide:
0 in stock
T40 4" Pvc Racc. De Deviation Type T Kraloy

Overview

T40 4" Pvc Racc. De Deviation Type T Kraloy
Also known as: 088700517417, 4PT

Specifications

Material: PVC
Hub Diameter: 4 in
Material: PVC
Hub Diameter: 4 in