Starter, 24V AC, Replacement Coil, Freedom

Item #: 0270441

Cat #: 9-2875-36

UPC: 782114629086

$ 481.25 EA
Company wide:
2 in stock
24V AC, Replacement Coil, Freedom Series. For use with NEMA Size 00 (Series B1 & C1) & IEC Frame Sizes A - C (Series B1 & C1).

Overview

24V AC, Replacement Coil, Freedom Series. For use with NEMA Size 00 (Series B1 & C1) & IEC Frame Sizes A - C (Series B1 & C1).

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 782114629086, 9-2875-36, CUT9287536

Specifications

Family / Style: Freedom
Type: Replacement, Coil
Volts AC Control: 24
Family / Style: Freedom
Volts AC Control: 24
Type: Replacement, Coil