PKG 1800X1000X400 2DR

Item #: 0270430

Cat #: P2KOD18104

UPC: 783510322366

$ 3917.13 EA
Company wide:
0 in stock
Documents & Guides
PKG 1800X1000X400 2DR

Overview

PKG 1800X1000X400 2DR
Also known as: 783510322366, P2KOD18104, HOFP2KOD18104

Specifications

Material: Steel
Width: 39.670 in
Depth: 15.940 in
Height: 70.940 in
Material: Steel
Depth: 15.940 in
Width: 39.670 in
Height: 70.940 in