PKG 1800X1000X800 2DR

Item #: 0270420

Cat #: P2KOD18108

UPC: 783510322465

$ 4908.49 EA
Company wide:
0 in stock
Documents & Guides
PKG 1800X1000X800 2DR

Overview

PKG 1800X1000X800 2DR
Also known as: 783510322465, P2KOD18108, HOFP2KOD18108

Specifications

Material: Steel
Width: 39.670 in
Height: 70.940 in
Depth: 31.690 in
Material: Steel
Height: 70.940 in
Width: 39.670 in
Depth: 31.690 in